Designer furniture handle MG-ZD 46
Furniture handle design D handle MG-ZD 46
HNDL-GRF-MG-ZD-46-128-BRASS-COL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Lacquered |
Colour | Brass coloured |
Length (L) | 143 mm |
Width (B) | 15 mm |
Height (H) | 25.2 mm |
Thickness (D) | 6.2 mm |
Dimension between axes (A) | 128 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 6.8 mm |
