Designer furniture handle MG-ZD 42
Furniture handle design D handle MG-ZD 42
HNDL-MG-ZD-42-160-BRONCECOL-SEMI-GLOSS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Gloss level | Semi-gloss |
Colour | Bronze coloured |
Length (L) | 170 mm |
Width (B) | 10 mm |
Height (H) | 27.5 mm |
Dimension between axes (A) | 160 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 10 mm |
