Designer furniture handle MG-ZD 39
HNDL-MG-ZD-39-160-TITANCOL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Lacquered |
Colour | Titangrey |
Length (L) | 180 mm |
Width (B) | 20 mm |
Height (H) | 32 mm |
Dimension between axes (A) | 160 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 6 mm |
