Designer furniture handle MG-ZD 37
Furniture handle design D handle MG-ZD 37
HNDL-MG-ZD-37-160-TIN-COL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Gloss level | Matt |
Colour | Pewter |
Length (L) | 170.5 mm |
Width (B) | 17.5 mm |
Height (H) | 30 mm |
Dimension between axes (A) | 160 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 6 mm |
