Designer furniture handle MG-ZD 36
Furniture handle design D handle MG-ZD 36
HNDL-MG-ZD-36-192-VERN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Material | Die-cast zinc |
Surface | Nickel plated |
Gloss level | Matt |
Length (L) | 207 mm |
Width (B) | 15 mm |
Height (H) | 35 mm |
Dimension between axes (A) | 192 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 10 mm |