Designer furniture handle MG-AL 37
HNDL-MG-AL-37-160-STEELCOL-ANTIK
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Lacquered |
Gloss level | Matt |
Colour | Antique iron coloured |
Length (L) | 169.7 mm |
Width (B) | 36 mm |
Height (H) | 33 mm |
Thickness (D) | 8 mm |
Dimension between axes (A) | 160 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 8 mm |
