Designer furniture handle MG-AL 35
Furniture handle design D handle MG-AL 35
HNDL-MG-AL-35-160-BLACK
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Material | Aluminium die-cast |
Gloss level | Matt |
Colour | Black |
Length (L) | 168 mm |
Width (B) | 20 mm |
Height (H) | 27.5 mm |
Thickness (D) | 6.5 mm |
Dimension between axes (A) | 160 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 10 mm |