Designer furniture handle MG-A 16
HNDL-MG-A-16-160MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Stainless steel |
Surface structure | Brushed |
Length (L) | 188 mm |
Width (B) | 16 mm |
Height (H) | 38 mm |
Dimension between axes (A) | 160 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 8 mm |
