Designer furniture handle D handle, curved
Dsgnr. frntr. hndl., die-cast zinc, segmented bow
HNDL-BOWTYP-ZD-BLACK-MATT-128MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Lacquered |
Gloss level | Matt |
Colour | Black |
Length (L) | 165 mm |
Width (B) | 10 mm |
Height (H) | 31 mm |
Thickness (D) | 5.8 mm |
Dimension between axes (A) | 128 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 8 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!