Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Designer furniture handle D handle, curved

Dsgnr. frntr. hndl., die-cast zinc, segmented bow
HNDL-BOWTYP-ZD-BLACK-MATT-128MM

Art.-no. 0685213150

EAN 4045727193396

-,--
price per selected packing unit
| Individual prices for customers after login
Designer furniture handle D handle, curved

Art.-no. 0685213150

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Die-cast zinc

Surface

Lacquered

Gloss level

Matt

Colour

Black

Length (L)

165 mm

Width (B)

10 mm

Height (H)

31 mm

Thickness (D)

5.8 mm

Dimension between axes (A)

128 mm

Thread type

Metric thread

Thread diameter

4 mm

Thread length (metric thread)

8 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Furniture handle screw

FURNHNDLSCR-PANHD-FLG-AW20-(A2K)-M4X12

For attaching furniture handles with M4 connecting threads and AW drives
Furniture handle screw

FURNHNDLSCR-PANHD-FLG-AW20-(A2K)-M4X14

For attaching furniture handles with M4 connecting threads and AW drives
Furniture handle screw

FURNHNDLSCR-PANHD-FLG-AW20-(A2K)-M4X16

For attaching furniture handles with M4 connecting threads and AW drives
Furniture handle screw

FURNHNDLSCR-PANHD-FLG-AW20-(A2K)-M4X18

For attaching furniture handles with M4 connecting threads and AW drives
Furniture handle screw

FURNHNDLSCR-PANHD-FLG-AW20-(A2K)-M4X20

For attaching furniture handles with M4 connecting threads and AW drives
Furniture handle screw

FURNHNDLSCR-PANHD-FLG-AW20-(A2K)-M4X22

For attaching furniture handles with M4 connecting threads and AW drives
Furniture handle screw

FURNHNDLSCR-PANHD-FLG-AW20-(A2K)-M4X23

For attaching furniture handles with M4 connecting threads and AW drives
Furniture handle screw

FURNHNDLSCR-PANHD-FLG-AW20-(A2K)-M4X25

For attaching furniture handles with M4 connecting threads and AW drives
Furniture handle screw

FURNHNDLSCR-PANHD-FLG-AW20-(A2K)-M4X28

For attaching furniture handles with M4 connecting threads and AW drives
Furniture handle screw

FURNHNDLSCR-PANHD-FLG-AW20-(A2K)-M4X30

For attaching furniture handles with M4 connecting threads and AW drives
Furniture handle screw

FURNHNDLSCR-PANHD-FLG-AW20-(A2K)-M4X34

For attaching furniture handles with M4 connecting threads and AW drives
Furniture handle screw

FURNHNDLSCR-PANHD-FLG-AW20-(A2K)-M4X38

For attaching furniture handles with M4 connecting threads and AW drives
Furniture handle screw

FURNHNDLSCR-PANHD-FLG-AW20-(A2K)-M4X40

For attaching furniture handles with M4 connecting threads and AW drives
Furniture handle screw

FURNHNDLSCR-PANHD-FLG-AW20-(A2K)-M4X45

For attaching furniture handles with M4 connecting threads and AW drives
Furniture handle screw

FURNHNDLSCR-PANHD-FLG-AW20-(A2K)-M4X50

For attaching furniture handles with M4 connecting threads and AW drives
Furniture handle screw

FURNHNDLSCR-PANHD-FLG-AW20-(A2K)-M4X60

For attaching furniture handles with M4 connecting threads and AW drives
x 100 pcs
Furniture handle screw

FURNHNDLSCR-PANHD-FLG-AW20-(A2K)-M4X70

For attaching furniture handles with M4 connecting threads and AW drives
x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information