Designer furniture handle Arch handle, round pan
Furniture handle design arch handle MG-ZD 49
HNDL-ZD-SEGMBOW-(NI)-MATT-FLAT-128MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Nickel plated |
Gloss level | Matt |
Length (L) | 152 mm |
Width (B) | 19.5 mm |
Height (H) | 30 mm |
Thickness (D) | 9.5 mm |
Dimension between axes (A) | 128 mm |
Width of the handle bar | 12 mm |
Width of the handle base | 19.5 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |