Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Dent puller set

DNTREPSYS-ADH-DELLENLIFTER-BASIC

Art.-no. 0691500109

EAN 4038898172000

-,--
price per selected packing unit
| Individual prices for customers after login
Dent puller set

Art.-no. 0691500109

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Extractor system with adhesive system

No damage to undamaged paint and no repainting



The adapters can be used several times and can be adapted to the bulb shape


  • The adapters can be used on small, large, round and oblong dents

  • The set's wide range of adapters enables consistent dent extraction


Time-saving


  • No time-consuming removal and installation of interior trim and battery

  • No burning on the back of the plate, making it unnecessary to treat the back


Wide range of applications – also in critical areas


  • Low heat generation enables machining in critical locations

  • Can be used for example for motorcycle tanks, cars, caravans, stainless steel, etc.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used on the following materials: painted surfaces, steel sheets (bright or galvanized), stainless steel, aluminium and various plastic and synthetic materials. The set can be used on sheet thicknesses from 0.5 – 2.0 mm.

Instructions

By gluing on various puller adapters, soft dents on various materials and surfaces can be pulled out again without subsequent painting.

Product weight (per item)

5500.000 g

Dent puller set including:
1 x
Slide hammer for dent lifter adhesive adapters and pin puller rivets

SLIDHAM-F.DINTLFT

Description:
460 mm
Quantity: 1 x
Assembly tool For adhesive adapter
1 x
Assembly tool For adhesive adapter

MNTTL-F.ADAPT

Description: For repairing dents
Quantity: 1 x
10 x
Round/rigid adapter for dent lifter and pin puller

ADAPT-RD/STIFF-F.DINTLFT-YELLOW

Description:
40 mm
Quantity: 10 x
10 x
Round, flexible adapter for dent lifter and pin puller

ADAPT-RD/FLEX-F.DINTLFT-VIOLETT

Description:
40 mm
Quantity: 10 x
10 x
Oval/rigid adapter for dent lifter and pin puller

ADAPT-OV/STIFF-F.DINTLFT-YELLOW

Quantity: 10 x
10 x
Oval, flexible adapter for dent lifter and pin puller

ADAPT-OV/FLEX-F.DINTLFT-VIOLETT

Quantity: 10 x
1 x
Special spatula for dent lifter

SPECSPTLA-FLEX-F.DINTLFT-BLUE

Quantity: 1 x
10 x
Round/small adapter for dent lifter and pin puller

ADAPT-RD/SML-F.DINTLFT-BLUE

Description:
35 mm
Quantity: 10 x
1 x
Hot melt adhesive 102

MLTADH-102-DENTLIFTER-500G

Description:
Length: 200 mm
High-strength hot melt adhesive for effective dent removal on different materials and surfaces.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information