Denim sweat jacket
Sweat jacket Denim Full Zip
SWEAT DENIM FULLZIP BLACK S
Art.-no. M450604000
EAN 4251596893781
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Hood with contrast drawstring
- 2 front pockets, 1 inside pocket, all with zip
- Warm fleece lining
- Elasticated knit cuffs and hem
Datasheets(X)
Colour | Black |
Size | S |
Material | 62% polyester, 35% cotton, 3% elastane |
Fabric weight per m2 | 320 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |