Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Delineator

Construction site routing beacon, TL- approved
BCN-TL-ARROWFILM-RA1

Art.-no. 0993899303

EAN 4065746279253

-,--
price per selected packing unit
| Individual prices for customers after login
Delineator

Art.-no. 0993899303

-,--
price per selected packing unit
Quantity
PU
x 75 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With practical rotary adapter for safe traffic guidance in roadworks
  • Guidance beacon 0993899332 and 0993899333 approved according to RSA 21

  • Sturdy bollard body with film protection and grip edge

  • Stacking nubs for stacking without slippage

  • Internally reinforced lamp support, 40x40 mm, for beacon lamps

  • Easy mounting of beacon lamps on the lamp support

  • Swivel adapter with protective edge to stop dirt and moisture penetrating the ratchet mechanism

  • Glued on both sides
Notice

Pointing to the right/left

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

To be used as a bollard system with beacon lamp 0993899300 or 0993899301 and bollard base 0993899304

Foil type

RA1/A

Length x width x height

1320 x 295 x 55 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Warning and beacon lamp

LGHT-BEACONLGHT-DOUBLESIDED-RED

BASt-tested lamp with shatter-proof housing and comfortable carry handle
Warning and beacon lamp

LGHT-BCNLGHT-TL-YELLOW

BASt-tested lamp with shatter-proof housing and comfortable carry handle
Bollard base

BSEPLT-F.BCN-(TL-TSTD)

BASt-tested base in accordance with technical specifications, for positioning delineators, fall arresters and traffic signs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Storage and transport rack

RCK-STRG\TRAN-BEACON

For space-saving storage and simple transport of delineators
x 1 pcs
Routing cone 2 pieces

CONE-TL-TRAFFICCONE-RA2B-750MM

With outstanding level of structural integrity and approved for use on roads
x 1 pcs
Barrier grille for excavation work on construction sites

TL-GUARL-RA2B

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information