Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Defibrillator AED Plus®

Semi-automatic defibrillator
DEFIBRILL-HALBAUTM-AED-PLUS-INCL-ASSIGNM

Art.-no. 0993900100

EAN 4062856187157

-,--
price per selected packing unit
| Individual prices for customers after login
Defibrillator AED Plus®

Art.-no. 0993900100

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Semi-automatic external defibrillator that guides first aiders through resuscitation and supports them with real-time audio and visual feedback

Real-time support during resuscitation


  • Visual, acoustic and graphic instructions for first aiders including life-saving cycle

  • Guides the first aider through resuscitation step by step

  • Facilitates safe chest compressions, which has been shown to significantly increase the chances of patient survival


Real-time audio and visual feedback


  • Feedback on the depth and rate of chest compressions being delivered to help the first aider administer high-quality CPR

  • Increases the chances of the patient surviving cardiac arrest


Always ready for use due to automatic system checks


  • Automatic self-tests regularly check the functionality and ensure safe use


Durable and cost-effective


  • 5-year electrode shelf life

  • 5-year battery life


Additional information


  • High water, shock and dust protection classification (IP55)

  • CE and FDA approved

  • Can be used from 8 years or 25 kg

  • Operation with standard lithium batteries (type 123A)


Including commissioning and training on site


  • The contact details can be found in the relevant package insert or in the documents in the online shop


Included equipment


  • 1x disposable razor

  • 1x cloth for drying damp skin before attaching the electrodes or for drying moisture on the device

  • 1x pair of clothes scissors

  • 1x pair of disposable nitrile gloves (one size)

  • 1x disposable emergency breathing aid for first aiders in accordance with DIN 13154 (emergency CPR face shield)
Notice

Including commissioning and training on site.


You can find the contact details for this in the corresponding package insert or in the documents in the online shop.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

24.1 cm

Height

13.3 cm

Power input

0 W

Nominal voltage

3 V

Protection class

Protection class II/protective insulation

Depth

29.2 cm

Type description

Inch AED Plus

Material

Polycarbonate - PC

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Electrode for semi-automatic defibrillator

ELTRD-F.DEFIBRILL-HALBAUTM-AED-PLUS

Defibrillator electrodes for adults, for use with patients aged 8 and above and weighing 25 kg and above
x 1 pcs
Bag for defibrillator

CARYCASE-F.DEFIBRILL-HALBAUT-AED-PLUS

For safe transport of the defibrillator
x 1 pcs
Wall cabinet for defibrillators

WANDSHRNK-F.DEFI-HALBAUT-AED-PLUS-RED

Cabinet suitable for many defibrillators
x 1 pcs
Wall cabinet for defibrillators

WLCAB-F.DEFIBRILL-HALBAUTM-AED-PLUS

Cabinet suitable for many defibrillators
x 1 pcs
Wall bracket for ZOLL AED Plus semi-automatic defibrillator

WALLBRKT-DEFIBRILL

Rugged wall bracket for secure storage and quick access to the defibrillator
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information