Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Deep-hole marker set For marking where access is restricted

Deep-hole marker set
MRK-KIT-1PEN-8PCS

Art.-no. 0967911201
EAN 4053479616445
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
  • Sturdy metal design with practical retaining clip

  • Integrated sharpener in the cap
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Virtually all surfaces, e.g. car paints, tiles, brick, wood, glass, rubber, car tyres, ceramic, concrete, metal, plastic etc.

Included in delivery

1 x deep hole marker

Number of pieces in assortment/set

8 PCS

Min./max. line thickness

0.5-1.5 mm

Suitable for lead

2.8 mm

Material of housing

Metal

Silicone-free

Yes

Deep-hole marker set For marking where access is restricted including:
7 x
Graphite refill For deep-hole markers

REFIL-MRK-GRAPHITE-D2,8MM-L120MM

Description: Good alternative to a conventional carpenters' pencil
Quantity: 7 x
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
Graphite refill For deep-hole markers

REFIL-MRK-GRAPHITE-HB-D2,8MM-L120MM

Good alternative to a conventional carpenters' pencil
x 6 pcs
Graphite refill For deep-hole markers

REFIL-MRK-GRAPHITE-D2,8MM-L120MM

Good alternative to a conventional carpenters' pencil
x 6 pcs
Refill for all-purpose markers for deep-hole markers

REFIL-MRK-DRY-RED-D2,8MM-L120MM

x 6 pcs
Refill for all-purpose markers for deep-hole markers

REFIL-MRK-DRY-YELLOW-D2,8MM-L120MM

x 6 pcs
Refill for all-purpose markers for deep-hole markers

REFIL-MRK-DRY-WHITE-D2,8MM-L120MM

x 6 pcs