Decorative trim adhesive tape
Adhesive trim tape
ADHTRMTPE-12MMX10M
Art.-no. 0894910
EAN 4011231837910
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Excellent adhesion
- The tape offers excellent application reliability as soon as it is fitted. A very high final strength is achieved after a bonding time of 24 hours
- Adheres very well even to rough and slightly uneven substrates
Foam backing
The tape dampens vibrations and enables the various expansion behaviours of different materials to be compensated.
High degree of resistance to temperatures, UV and weathering
- The adhesive tape can be used both indoors and outdoors
- Does not lose any adhesive force even at elevated temperatures
Recommended processing temperature 18°C to 35°C
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For fastening decorative and functional strips, lettering, emblems, panels and brackets in the automotive industry For affixing nameplates to machines In combination with mechanical fastening elements for spoiler mounting
- The surfaces to be adhered must be dry and free from dust, grease and silicone
- To ensure proper adhesion, the tape must be sufficiently pressed to the material to be adhered
- Optimum final strength is achieved after 24 hours
- With sensitive surfaces (e.g. PP, PE, rubber) and porous surfaces (e.g. wood, stone), please carry out preliminary tests
- If plastics containing plasticising additives are to be adhered, the plasticisers may change the adhesive layer. This will impair the strength of the adhesive (preliminary testing required)
Adhesive base | Acrylate |
Backing material | Polyethylene foam |
Colour | Anthracite (base material) |
Thickness | 0.8 mm |
Adhesive force at 25 mm | 19 N |
Elongation at break | 300 % |
Min./max. temperature resistance | -40 to 95 °C |
Min./max. surface processing temperature | 5 to 40 °C |
Min. surface processing temperature | 5 °C |
Max. surface processing temperature | 40 °C |
Ultraviolet resistance | Yes |
Moisture resistance | Yes |
Shelf life from production | 24 Month |
Conditions to maintain shelf life from production | at 20°C and 50% humidity |
Width | 12 mm |
Length | 10 m |