Decking support
Terrace support, Buzon
TERRACSPRT-PP-(60-90MM)
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1313603.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1313604.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1313605.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1313606.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1313608.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1313611.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1313613.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1313616.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1313622.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1313623.jpg)
Register now and access more than 125,000 products
Features inner drainage, a drainage opening in the base and drainage under the base.
Large head diameter of 170 mm
- Large surface, improved load distribution
- Stable footing
Adjustable height
- Continuously adjustable
- A safety groove prevents unintentional unfastening (adjusting key accessory)
Material
- Resistant to UV, sea salt, chemicals
- Temperatures: -30°C to +90°C
- Material thickness from 3 to 4.5 mm
- Made from recyclable polypropylene copolymer.
Quantity required
For a grid of 40 x 60 cm, approx. 5 stilt bearings are required per m2
![](https://media.wuerth.com/stmedia/wuerth/images/std.lang.all/resolutions/normal/348px/1313619.jpg)
Datasheets(X)
Base supports for outdoor terraces
- Pool surrounds
- Roof terraces
- Balconies and courtyards
- Paths
- Water features
- Underlit flooring
Suitable for: Wood, stone, ceramics, composite materials, metal, fibreglass, etc.
Stands on all stable underfloors, including insulating materials.
Material | PP - Polypropylene |
Min./max. height | 60-90 mm |
Load capacity | 711 kg |
Max. height | 90 mm |
Diameter | 19.7 cm |
Colour | Black |
Head diameter | 170 mm |
Base diameter | 197 mm |
Min. height | 60 mm |
Type | WSL PB 01 | WSL PB-1 | WSL PB-2 | WSL PB-3 | WSL PB-4 | ||
Height adjustable from/to mm | 28 - 42 | 42 - 60 | 60 - 90 | 90 - 145 | 145 - 245 | ||
Head Dm | 170 mm surface = 227 cm² | ||||||
Base Dm | 197 mm surface = 305 cm² | ||||||
Load-bearing capacity in N | Position | At height mm | 42 | 60 | 90 | 145 | 245 |
Complete surface of the head | 1/1 | 3579 | 6099 | 7110 | 6728 | 6413 | |
One half of the head | 1/2 | 2231 | 3370 | 4029 | 4756 | 4815 | |
One quarter of the head | 1/4 | 1454 | 2350 | 2231 | 2516 | 5436 | |
Slope correction 0-5 % | WSL BC-PH-5 | The load-bearing capacity values given are recommended values for wooden decking constructions. The load-bearing capacity up to breakage of the stilt bearings is much higher. The stilt bearings are not suitable for supporting machines or equipment that may vibrate. The load must be designed according to the static requirements. | |||||
Height mm | 12 | ||||||
Base Dm mm | 205 | ||||||
Beam support | WSL clip 5 | ||||||
Height mm | 34 | ||||||
Length mm | 125 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!