Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Decking support

Terrace support, Buzon
TERRACSPRT-PP-(60-90MM)

Art.-no. 090777790

EAN 4053479692494

-,--
price per selected packing unit
| Individual prices for customers after login
Decking support

Art.-no. 090777790

-,--
price per selected packing unit
Quantity
PU
x 24 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For exactly aligning subconstructions to the desired height. Water is quickly fed through the open joints and the lining is constantly ventilated from underneath.

Features inner drainage, a drainage opening in the base and drainage under the base.



Large head diameter of 170 mm


  • Large surface, improved load distribution

  • Stable footing


Adjustable height


  • Continuously adjustable

  • A safety groove prevents unintentional unfastening (adjusting key accessory)


Material


  • Resistant to UV, sea salt, chemicals

  • Temperatures: -30°C to +90°C

  • Material thickness from 3 to 4.5 mm

  • Made from recyclable polypropylene copolymer.


Quantity required


For a grid of 40 x 60 cm, approx. 5 stilt bearings are required per m2

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Base supports for outdoor terraces


  • Pool surrounds

  • Roof terraces

  • Balconies and courtyards

  • Paths

  • Water features

  • Underlit flooring


Suitable for: Wood, stone, ceramics, composite materials, metal, fibreglass, etc.


Stands on all stable underfloors, including insulating materials.

Material

PP - Polypropylene

Min./max. height

60-90 mm

Load capacity

840 kg

Max. height

90 mm

Diameter

19.7 cm

Colour

Black

Head diameter

170 mm

Base diameter

197 mm

Min. height

60 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Adjusting wrench

ADJWRNCH-F.TERRACSPRT-BUZON

For height adjustment of terrace support
x 1 pcs
Wood clip 5

CLIP5-(F.TERRACSPRT-WO)

Used for fixing support beams when creating wooden decking
x 24 pcs
Spacer tab

SPCETAB-F.TERRACSPRT-BUZON-PP-2,0MM

For clipping onto stilt bearings when creating decking made of stone slabs
x 120 pcs
Spacer tab

SPCETAB-F.TERRACSPRT-BUZON-PP-4,5MM

For clipping onto stilt bearings when creating decking made of stone slabs
x 120 pcs
Extension for terrace support

EXT-F.TERRACSPRT-(0-120MM)

x 24 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information