Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Data and charging cable USB-C/USB-C

Data and charging cable type C
AY-DATA/CHARGINGCABLE-TYP/C-MP-120CM

Art.-no. 0837900116
EAN 4065746734943
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
High-quality cable with robust processing for synchronising and transferring data at up to 5 Gbit/s, as well as charging with fast charging function at max. 60 W/3 A
  • Aluminium cable head with load relief

  • Cables made of highly flexible TPE plastic
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Compatible with all common end devices that have a USB-C connection, such as smartphones, tablets, notebooks, e-readers, games consoles, cameras and camcorders, portable chargers, Bluetooth speakers, GPS devices

Length

120 cm

Power rating

60 W

Max. input current

3 A

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information