Data and charging cable USB-C/USB-C
Data and charging cable type C
AY-DATA/CHARGINGCABLE-TYP/C-MP-120CM
Art.-no. 0837900116
EAN 4065746734943
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Aluminium cable head with load relief
- Cables made of highly flexible TPE plastic
Datasheets(X)
Compatible with all common end devices that have a USB-C connection, such as smartphones, tablets, notebooks, e-readers, games consoles, cameras and camcorders, portable chargers, Bluetooth speakers, GPS devices
Length | 120 cm |
Power rating | 60 W |
Max. input current | 3 A |
Colour | Black |