Damping system for Redoslide sliding door fitting
Damping system redoslide Z40-G
DAMPSYS-F.SLIDDR-REDOSLID-Z40G/M35
Art.-no. 0687920097
EAN 4053479335933
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Simple assembly directly on carriage
Damping for one door on both sides
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
For screwing to the carriage of the REDOSLIDE Z40-G, M25-HE and M35-HE sliding door fittings.
![]() | |
Suitable for max. door weight | 40 kg |
Suitable for max. door width | 1000 mm |
Suitable for max. door height | 2200 mm |
Material | Die-cast zinc / plastic |
Colour | Grey |
