Damping system Redoslide
Damping system for redoslide M25/M35
DAMPSYS-SLIDDR-REDOSLID-M25/35-25KG
Art.-no. 0684705093
EAN 4046777232226
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Damping for 2 doors on one side. Please order 2 sets for damping on both sides.
Datasheets(X)
For screwing to the carriage of the sliding door fitting Redoslide M25-HE and M35-HE.
![]() | |
Suitable for max. door weight | 25 kg |
Suitable for min. door width | 420 mm |
Material | Die-cast zinc / plastic |
Colour | Grey |
Suitable for max. door width | 1000 mm |
Suitable for max. door height | 2200 mm |
