Damping mat
Damping mat roof
DAMPMAT-500X500X-(H10-23)-2,5DGR
Art.-no. 0862003076
EAN 4058794262131
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Suitable for 300/300 and 500/500 mounting rail feet
Datasheets(X)
For evening out roof pitches (2.5° or 5°) on flat roofs, suitable for mounting rail feet (art. no. 0862003060/065).
Preparation: Clean the roof surface and check the load capacity. Select a corresponding damping mat (2.5° or 5°) according to the roof pitch.
Installation: Lay the damping mat beneath the mounting rail feet (wide side at the bottom). Align all rail feet exactly at the same height (e.g. with rotary laser level or spirit level).
Load distribution: Ensure that the load is distributed evenly across all rail feet in order to avoid selective overloading.
Notes: Only suitable for roofs with max. 5° pitch. For questions regarding load or installation, consult a structural engineer.
Length | 500 mm |
Width | 500 mm |
Min./max. height | 10-32 mm |
Material | Styrene butadiene rubber |
Product weight (per item) | 6165.000 g |
Max. roof slope | 2.5 Degree |
Min./max. temperature resistance | -40 to 80 °C |