Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Damping mat

Damping mat
DAMPMAT-300X300X6

Art.-no. 0862003070

EAN 4046777073140

-,--
price per selected packing unit
| Individual prices for customers after login
Damping mat

Art.-no. 0862003070

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

To prevent an increased surface pressure on the roof panels
  • Effective reduction of surface pressure on the roof covering due to special material composition

  • The damping mat reduces selective loading and contributes to even load distribution

  • Versatile and ideal for different roof types

  • The wedge-shaped damping mat is used to compensate for roof slopes when installing Varifix mounting rail feet
Notice

Only suitable for sloping roofs up to 5°.



Not suitable for direct loading without mounting rail feet.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The damping mat is used to prevent increased surface pressure on the roof covering.



For flat roofs with a slope of 2.5° (art. no. 0862003076) or 5° (art. no. 0862003078). The mat is placed directly under the mounting rail feet to level them out.

Instructions

The wide side of the mat faces downwards. For correct alignment, all feet should be raised to the same height using a rotary laser level or spirit level.

Length

300 mm

Width

300 mm

Height

6 mm

Material

PVC - Polyvinyl chloride

Product weight (per item)

465.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Set for mounting rail foot

FIXNGSET-F.MNTRLFT-2PCS

For equalising different heights
x 1 pcs
UV protective fleece

COVFLC-UV-(310X310X4)

Recommended for use with PVC roofing membranes to prevent plasticizers transferring to the roofing membrane.
x 10 pcs
UV protective fleece

COVFLC-UV-(510X510X4)

Recommended for use with PVC roofing membranes to prevent plasticizers transferring to the roofing membrane.
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information