Damping base
Anti-vibration base for roofs
ANTIVIBRATBSE-SBR-1000X180X95MM-41/22
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- With recessed C-profile 41/21
- Made from recycled, UV-resistant SBR
- Elevation of pipes and cable conduits
- Attachment of external air-conditioning devices and heat pumps
Min./max. temperature conditions | -40 to 80 °C |
Height | 95 mm |
Width | 180 mm |
Length | 1000 mm |
Product weight (per item) | 9369.000 g |
Permissible load | 6.45 kN |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt