Damping base

Anti-vibration base for roofs
ANTIVIBRAT-GRND-SPRT-400X180X95MM-41/22

Art.-no. 0862003055

Prices for customers after login

Damping base

Art.-no. 0862003055

Prices for customers after login

Quantity

PU

x1 pcs
Show availability in Würth trade store

Exclusively for trade customers

Register now and access more than 125,000 products

For mounting devices and pipes on flat roof
  • With recessed C-profile 41/21

  • Made from recycled, UV-resistant SBR

Product information

Würth Catalogue(X)

Catalogue page as PDF 1

Flip catalog

Datasheets(X)

Certificates/Documents(X)

Application area
  • Elevation of pipes and cable conduits

  • Attachment of external air-conditioning devices and heat pumps

Min./max. temperature conditions

-40 to 80 °C

Height

95 mm

Width

180 mm

Length

400 mm

Product weight (per item)

4290 g

Permissible load

2400 N

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information