Damping base
Anti-vibration base for roofs
ANTIVIBRATBSE-SBR-250X130X50MM-41/22
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- With recessed C-profile 41/21
- Made from recycled, UV-resistant SBR
Datasheets(X)
- Elevation of pipes and cable conduits
- Attachment of external air-conditioning devices and heat pumps
Min./max. temperature conditions | -40 to 80 °C |
Height | 50 mm |
Width | 130 mm |
Length | 250 mm |
Product weight (per item) | 1031 g |
Permissible load | 2.5 kN |