Daily Race BOA S1P safety shoe
Safety shoe S1P Daily Race Boa
SHOE DAILY RACE BOA S1P BLACK/RED 36
Art.-no. M416180036
EAN 4251792830054
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Textile with abrasion-resistant applications, BOA technology, abrasion protection in the toe area
- Fabric lining, abrasion-resistant microfibre heel lining
- Fibreglass protective toe cap, fabric penetration-resistant midsole
- Rubber outer sole SRC, X-Treme cushion, comfort width 11
- DGUV 112-191/ÖNORM Z1259
- Approx. 580 g/shoe in size 42
Datasheets(X)
Colour | Black, Red |
Size | 36 |
Material of shoes upper | Breathable textile |
Safety category | S1P |
Standards | EN 20345, SRC , FO , DGUV 112-191 |
Other standard | SRC, FO, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size UK | 3.5 |
Shoe size EU | 36 |