DWD XP front holder
DWD XP front attachment
AY-FRONTATTCH-DWD-ZD-DSTSHT-H95MM
GRASS
DWD-XP
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
No dirty fingers due to the surface coating
For specific areas of application such as property and store construction where particular load is expected on drawers, we recommend front fixtures with anchors.
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
Mounted with ASSY screw ∅ 3.5 x 17 mm. For press-in anchors, drill holes must be countersunk; this is not necessary for expansion anchors.
Material | Die-cast zinc / plastic |
Surface | Burnished |
Colour | Black |
Type of assembly | With 10 mm press-fit dowel |