DURACELL® EXTREME EFB starter battery
Starter battery Duracell Extreme EFB
STRTRBTRY-(DURACELL-EXTREME)-DE75HEFB
Art.-no. 0511104002
EAN 4046777138887
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Twice the cycle resistance of starter batteries
Non-woven support on the separator and special formulation of the active compound
Maximum run-out and operational safety
Double lid
Highest vibration resistance V3
in accordance with EN 50342-1
Entirely maintenance-free
Full calcium technology
Cycle-resistant starter battery available in two battery types
65 Ah and 75 Ah
Product identification with UK number and EN/SAE cold starting current
With handle and central degassing
mGGA version
Datasheets(X)
Primarily for small cars and mid-range passenger vehicles with start/stop system
Type description | UK 096 EFB/SAB 652 EFB/DIN 570 00 EFB |
ETN number | 570 500 066 |
Housing type | L3 |
Rechargeable battery/battery capacity | 75 Ah |
Cold test current/EN | 730 A |
Cold test current/SAE | 750 A |
Length | 315 mm |
Width | 175 mm |
Crate height | 190 mm |
Height | 175 mm |
Switching | 0 |
Battery design | mGGA |
Floor strip | B13 |
Terminal | 1 |
Product weight (per item) | 19.000 kg |
Nominal voltage | 12 V/DC |