DURACELL® EXTREME EFB starter battery
Starter battery Duracell Extreme EFB
STRTRBTRY-(DURACELL-EXTREME)-DE65HEFB
Art.-no. 0511104001
EAN 4046777138870
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Twice the cycle resistance of starter batteries
Non-woven support on the separator and special formulation of the active compound
Maximum run-out and operational safety
Double lid
Highest vibration resistance V3
in accordance with EN 50342-1
Entirely maintenance-free
Full calcium technology
Cycle-resistant starter battery available in two battery types
65 Ah and 75 Ah
Product identification with UK number and EN/SAE cold starting current
With handle and central degassing
mGGA version
Datasheets(X)
Primarily for small cars and mid-range passenger vehicles with start/stop system
Type description | UK 027 EFB/SAB 646 EFB/DIN 560 00 EFB |
ETN number | 560 500 056 |
Housing type | L2 |
Rechargeable battery/battery capacity | 65 Ah |
Cold test current/EN | 640 A |
Cold test current/SAE | 680 A |
Length | 241 mm |
Width | 175 mm |
Crate height | 190 mm |
Height | 190 mm |
Switching | 0 |
Battery design | mGGA |
Floor strip | B13 |
Terminal | 1 |
Product weight (per item) | 16.500 kg |
Nominal voltage | 12 V/DC |