DURACELL® EXTREME AGM starter battery
Starter battery Duracell Extreme AGM
STRTRBTRY-(DURACELL-EXTREME)-DE70AGM
Art.-no. 0511103001
EAN 4046777134766
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
3x cycle stability compared to starter batteries
Entirely maintenance free
Recombination technology
Leak-proof
Electrolyte bound in glass mat (Absorbent Glass Mat)
Maximum start performance
Low internal resistance
Maximum vibration resistance V3
In accordance with EN 50342-1
Installation possible up to max. 90° angle of inclination
Valve-regulated mat battery available in three battery types
70, 80 and 92Ah
Product identification with UK number and EN/SAE cold cranking amps
With handle
mG design
Datasheets(X)
Primarily for mid-range and luxury class passenger vehicles with start/stop system and brake energy recuperation
Type description | UK 096 AGM/SAB 652 AGM/DIN 570 01 AGM |
ETN number | 570 901 072 |
Housing type | L3 |
Rechargeable battery/battery capacity | 70 Ah |
Cold test current/EN | 720 A |
Cold test current/SAE | 760 A |
Length | 278 mm |
Width | 175 mm |
Crate height | 190 mm |
Height | 190 mm |
Switching | 0 |
Battery design | mG |
Floor strip | B13 |
Terminal | 1 |
Product weight (per item) | 21.000 kg |
Nominal voltage | 12 V/DC |