Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

DURACELL® ADVANCED starter battery

Starter battery Duracell Advanced
STRTRBTRY-(DURACELL-ADVANCED)-DA50

Art.-no. 0511102008

EAN 4046777147193

-,--
price per selected packing unit
| Individual prices for customers after login
DURACELL® ADVANCED starter battery

Art.-no. 0511102008

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

More power and maximum durability

Optimised cold-start values, maximum starting power



Entirely maintenance free


Full calcium technology



Supports high on-board electrical system currents


Robust cycle characteristics



Maximum leak resistance, back ignition and ESD safety



Vibration-proof


Ground bonding of electrodes



23 battery types available


40Ah up to 110Ah



Product identification with UK number and EN/SAE cold cranking amps



With handle and central degassing


mGGA design

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For almost all European and Asian passenger vehicles

  • Ideal for modern SUVs

Type description

UK 012/SAB 612/DIN 544 59, 545 59, 550 03

ETN number

550 103 045

Housing type

L1

Rechargeable battery/battery capacity

50 Ah

Cold test current/EN

450 A

Cold test current/SAE

480 A

Length

210 mm

Width

175 mm

Crate height

190 mm

Height

190 mm

Switching

0

Battery design

mGGA

Floor strip

B13

Terminal

1

Product weight (per item)

12.000 kg

Nominal voltage

12 V/DC

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information