Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

DUO wire end ferrule With plastic sleeve

DUO wire end ferrule
WENDFER-DUO-CU-(J2N)-BLACK-1,5X8,0

Art.-no. 0557404
EAN 4011231463645
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
For looping through terminals
  • Inlet funnel made of polypropylene

  • Colour coding based on DIN 46228 Part 4

  • Made in Germany
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fine and very fine-wired conductors, e.g. according to DIN EN 60228 Class 5 and 6

Number of wires

2 PCS

Wire cross section

1.5 mm²

Colour

Black

Length (l1)

16 mm

Sleeve length (l2)

8 mm

Sleeve inside diameter (d1)

2.2 mm

Sleeve-wall thickness (s1)

0.15 mm

Insertion-funnel height

3.6 mm

Insertion-funnel width

6.6 mm

Wall thickness of insertion funnel (s2)

0.3 mm

Max. temperature resistance

105 °C

Material

Copper

Surface

Tin plated

Halogen-free

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Wire stripping pliers, adjustable

WRESTRPLRS-SLFADJ-(0,08-16SMM)

Integrated cutting depth adjustment for fine adjustment with different insulation materials
x 1 pcs
Crimping tool compact with parallel loading

CRMPPLRS-(0,14-16SMM)-(16/4S)

For insulated and non-insulated wire end ferrules
x 1 pcs
Crimping tool compact with parallel loading

CRMPPLRS-(0,14-16SMM)-(16/6S)

For insulated and non-insulated wire end ferrules
x 1 pcs
Crimping tool with parallel loading

CRMPPLRS-(0,08-16SMM)-(16/4S)

For insulated and non-insulated wire end ferrules
x 1 pcs
Crimping tool with front loading

CRMPPLRS-(0,08-10SMM)-(10/4FS)

For insulated and non-insulated wire end ferrules
x 1 pcs
Crimping tool with front loading

CRMPPLRS-(0,08-16SMM)-(16/4F)

For insulated and non-insulated wire end ferrules
x 1 pcs
Automatic self-adjusting wire stripping pliers

WRESTRPLRS-AUTM-SLFADJ-(0,03-10,0SMM)

Automatic scanning system, no adjustment to cable cross-section is necessary
x 1 pcs
Wire stripping pliers, adjustable

WRESTRPLRS-SLFADJ-(0,02-10,0SMM)

Integrated cutting depth adjustment for fine adjustment with different insulation materials
x 1 pcs
Crimping tool 360° insertion For insulated and uninsulated wire end ferrules

CRMPPLRS-(0,08-16,0SMM)-(16/4/360)

x 1 pcs
Crimping tool 360° insertion For insulated and uninsulated wire end ferrules

CRMPPLRS-(0,08-16,0SMM)-(16/T/360)

x 1 pcs
Crimping tool with parallel loading

CRMPPLRS-(0,08-16SMM)-(16/6S)

For insulated and non-insulated wire end ferrules