DUO cleaning sponge
CLNSPNG-DUO
Art.-no. 0899700500
EAN 4068362210563
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Sophisticated double-action concept that makes cleaning a breeze
- White fibres for the demanding task of gentle, pore-deep pre-cleaning and for effortless working in of the cleaner
- Even stubborn dirt is removed and the surface is prepared for subsequent care tasks
- Soft, grey microfibre side can be used in combination with our care products to refine the finish on the cleaned surface
- The centre of the sponge contains a powerful core with impressively high absorbency
- This harmonious interplay of gentle cleaning and effective finishing makes the DUO interior sponge an indispensable tool
- Efficient cleaning on all surfaces, from fine leather to durable plastic, for radiant shine and elegance
Datasheets(X)
Specially designed for working cleaners in to a wide range of surfaces in vehicle interiors. This includes surfaces made of leather, textile and plastic.
Material | 100% nylon / 80% polyester, 20% polyamide |
Colour | White, Light grey |
Length x width x height | 150 x 110 x 30 mm |
Length | 150 mm |
Width | 110 mm |
Height | 30 mm |
Form | Rectangular |