DUO-S impact drill bit, 1/4-inch hexagonal shank
Impact drill bit DUO S hex. shank
DRL-IMP-HEX-E-D4-L100-WL39MM
Art.-no. 0637264010
EAN 4050641971258
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
No slippage in the drill chuck
Hexagonal shank
Highly accurate spot drilling
Lathe centre with outstanding centring properties
Hammer-resistant, extremely robust and designed for the toughest applications
- State-of-the-art vacuum hardening
- Highly resilient cemented carbide tip
- Optimum soldering using high-vacuum technology, heat-resistant up to 1100°C
- Specially quenched and tempered clamping shank
- High-strength drill bit head, same shank material as the hammer drill bit
Fast drilling progress
- Aggressively ground cemented carbide plate
- Multi-spiral, large-volume spiral conveyor
Suitable for rotary and impact drilling
special cemented carbide tip geometry
PGM tested
Suitable for drilling holes intended for anchor connections that are subject to approval.
Datasheets(X)
Impact drilling in concrete, masonry, sand-lime brick and natural stone. Also for rotary drilling in ceramic and marble. Suitable for use in impact drills and rotary drills, as well as in hammer drills with a drill chuck adapter.
Diameter (Ø) | 4 mm |
Length | 100 mm |
Working length | 39 mm |
Tool holding device | Hexagon |
Versatility (points system) | 2 of 4 points |
Service life (points system) | 4 of 4 points |
Drilling speed (point system) | 4 of 4 points |
Bore hole quality (point system) | 3 of 4 points |