DSG clutch tool set 18 pieces
DSG coupling tool set 18 pieces
REP SOL DRY DBL CLUT AUDI/SEAT/ŠKODA/VW
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Scope of delivery:
- 1 x support bridge for removing and installing the clutch housing (T10323)
- 1 x puller for clutch unit with bayonet fitting, new version (T10373A)
- 1 x end gauge for calibrating a new clutch pack (T10374), double-sided use – calculation of the depth of engagement bearings K1 + K2
- 1 x end gauge for calibrating a new clutch pack (T10466), double-sided use – calculation of the depth of engagement bearings K1 + K2 – new version from 06/2011
- 1 x pressure piece for installing and positioning the clutch unit (T10376)
- 1 x actuating tool for engagement lever for removal and installation of the mechatronics (T10407)
- 1 x mounting cone for clutch connector cover (T10302)
- 1 x retaining bolt for double clutch (T10303)
- 1 x lock ring pliers – removal of the circlip on the gear shaft.
- No calibration required if the clutch is only installed and removed.
- If the clutch pack is replaced, the clutch must be re-calibrated.
Datasheets(X)
- DSG 7-speed (code 0AM) until 05/2011 and DSG 7-speed (code 0AM) from 06/2011
- DSG 7-speed (code 0CW) S-tronic
- 6-speed manual gearbox (code 08D)
- DSG 6-speed wet (code 02E)
- VW Golf, Golf Plus, Eos, Jetta, Passat, Polo, Scirocco, Touran from MY 2004
- Audi A3 from MY 2004
- Seat Altea, Altea XL, Ibiza, Leon, Toldeo from MY 2004
- Skoda Fabia, Octavia, Roomster, Superb, Yeti from MY 2004
Number of pieces | 18 PCS |
Product weight (per item) | 12600 g |