Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

DS 180-P core drill starter set

Diamond core drill starter set DS 180-P 5 pcs
STARTERSET DS180-P

Art.-no. 0988018888
EAN 4099618090769

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

5 pieces. Diamond core drill for hand- and stand-guided wet and dry drilling in concrete, reinforced concrete and masonry, including accessories
  • Core drill DS 180-P

Optimum weight distribution for horizontal drilling by hand


Significantly easier drilling due to soft start function


Perfect work progress due to LED load indicator


  • Accessories set for drilling stand assembly for the modular core drilling system

Everything in one case: This accessory set contains the most important materials for drilling stand assembly with a 12 mm anchor


  • Water pressure tank for diamond core drilling technology

Pressure gauge for tank pressure (max. 6 bar)


Fill volume 10 l


Hose length 2.5 m


  • Drilling stand DS Compact

Compact drilling stand for diamond core drills DS 180


  • Slide for the DS 18 core drill

Required for using the DS 180 in conjunction with a drilling stand

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

DS 180-P core drill starter set including:
1 x
Water pressure tank For diamond core drilling technology

PRESSPRR-WATER-6BAR-10LTR

Quantity: 1 x
1 x
Carriage For the DS 180 core drill

SLID-F.DS180

Quantity: 1 x
1 x
Core drill DS 180-P

CREDRL-EL-(DS180-P)

Description: Diamond core drill for hand and stand-guided wet and dry drilling in concrete, reinforced concrete and masonry
Quantity: 1 x
1 x
Drilling stand DS Compact

DRLSTAND-(DS-COMPACT)

Description: Compact drilling stand for diamond core drills DS 180
Quantity: 1 x
1 x
Accessory set for drilling stand assembly For the modular core drill system

ASMBYKIT-F.DRLSTAND-FIXNG-12PCS

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information