DLP printing material Ultracur®3D RG 3280
Ultracur 3D RG 3280
ULTRACUR3D RG3280 BEIGE 1,65KG DE/EN/FR
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Ultracur3D® RG 3280 is the first composite material to be included in our rigid product line. Due to the high loading of ceramic particles, this material has extremely high rigidity of about 10 GPa and an HDT B of over 280 °C.
Datasheets(X)
Manufacturers | Forward AM Technologies GmbH |
Material | Acrylic polymer |
Colour | Beige |
Product weight (per item) | 1065.000 g |
Product brand | Ultracur3D® |