DLP printing material Ultracur®3D FL 60
Ultracur 3D FL 60
ULTRACUR3D-FL-60-TRANSP-1KG-DE/EN/FR
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Ultracur3D® FL 60 from Forward AM is a well-balanced reactive urethane photopolymer for flexible applications that offers exceptional flexibility with high tear resistance. It offers high softness (Shore 60 A) and an excellent feel while maintaining long-term colour stability.
Datasheets(X)
Manufacturers | Forward AM Technologies GmbH |
Material | Acrylic polymer |
Colour | Transparent |
Product weight (per item) | 1000.000 g |
Product brand | Ultracur3D® |