DLP printing material Ultracur®3D EL 4000
Ultracur 3D EL 4000
ULTRACUR3D-EL-4000-B-BLACK-1KG-DE/EN/FR
Art.-no. 4954620235
EAN 4067992107335
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Ultracur3D® EL 4000 from Forward AM is the latest addition to our flexible and elastomeric resins. With its high hardness of Shore 90 A, it is at the top end of our portfolio, which now covers the entire spectrum from Shore 40 A to 90 A. Due to its superior strength, rebound and tear resistance, this material is perfect for applications such as footwear, bike saddles and cushioning pads.
Datasheets(X)
Manufacturers | Forward AM Technologies GmbH |
Material | Acrylic polymer |
Colour | Black |
Product weight (per item) | 1000.000 g |
Product brand | Ultracur3D® |