DIN regulating angle valve, 1/2", printed
DIN regulating angle valve 1/2 inch printed
CRNVLVEP-RINT-DN15-1/2IN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- DVGW-tested in accordance with DIN 3227
- Noise class I, test mark P-IX 723/IA
- Screw fitting with length compensation
- Long shaft with sliding rosette
- Made in Germany
We can print all of our high-quality regulating valves with your template. Simply order using the separate article number and we will contact you about the print template.
Minimum purchase per article: 300 pcs
Delivery times
• If there is an existing print template: 8 working days
• If a new print template has to be created: 3 weeks
Print colour:
Black (colour printing not possible)
Datasheets(X)
Material | Brass |
Surface | Chrome plated |
Connection thread | 1/2 inch |
Compression fitting | 3/8 inch x 10 mm |
Approval mark | DVGW |
Design | Printed |
Diameter of printable area | 16 mm |