Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

DIN 976-1 steel 5.6 galvanised shape A

DIN 976-1 steel 5.6 galvanised shape A
THRROD-DIN976-A-5.6-(A2K)-M36X1000

Art.-no. 0958736
EAN 4045727161470
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
Thread type x nominal diameter (d1)

M36

Length (l1)

1000 mm

Standards

DIN 976-1

Material

Steel

Property class

5.6

Surface

Zinc plated

Form

A

Thread type

Metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information