DIN 7997 plug screw Countersunk Phillips head
DIN 7997 steel zinc plated Z
SCR-PLG-DIN7997-Z2-(A2K)-4X35
Art.-no. 015704 35
EAN 4011231214322
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d) | 4 mm |
Length (l) | 35 mm |
Thread length (lg) | 21 mm |
Head diameter (dh) | 7.2 mm |
Head height (k) | 2.2 mm |
Internal drive | Z2 |
Head type | Countersunk head |
RoHS-compliant | Yes |
