DIN 7997 dowel screw Countersunk Phillips head
DIN 7997 steel zinc plated Z
SCR-PLG-DIN7997-Z3-(A2K)-6X120
Art.-no. 015706 120
EAN 4011231214612
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d) | 6 mm |
Length (l) | 120 mm |
Thread length (lg) | 72 mm |
Head diameter (dh) | 11 mm |
Head height (k) | 3 mm |
Internal drive | Z3 |
Head type | Countersunk head |
RoHS-compliant | Yes |
