DIN 7981 A2 stainless steel, TX pan head, shape C
DIN 7981 A2 stainless steel, TX pan head, shape C
SCR-PANHD-DIN7981-C-TX15-A2-3,9X38
Art.-no. 0119103938
EAN 4059608706780
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
Form | C |
Nominal diameter (d1) | 3.9 mm |
Length (l1) | 38 mm |
Head diameter (dk) | 5.6 mm |
Head height (k1) | 2.8 mm |
Internal drive | TX15 |
DIN | 7981 |
Head type | Pan head |
Declaration of performance (EU-CPR) | No |
Standards | DIN 7981 |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Shape of tip | C |
