DIN 74361-3 steel 10 zinc flake, shape N
DIN 74361-3 steel 10 zinc flake, shape N
NUT-HEX-DIN74361-N-10-(ZFSHL)-M22X1,5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Thread type x nominal diameter (D) | M22 |
Height (h1) | 34 mm |
Collar diameter (dc) | 47 mm |
External drive (s1) | WS32 |
Material | Steel |
Property class | 10 |
Surface | Flake zinc silver |
Pitch | 1.5 mm |
DIN | 74361 |
Thread type | Metric thread |
Flange thickness | 22 mm |
Nominal diameter | 22 mm |