Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

DIN 7427 adapter (1/2 inch) non-magnetic

Connecting piece DIN 7427 (1/2)
CONPCE-BIT-4PT-1/2INXHEX-5/16IN

Art.-no. 0614215010

EAN 4011231511322

-,--
price per selected packing unit
| Individual prices for customers after login
DIN 7427 adapter (1/2 inch) non-magnetic

Art.-no. 0614215010

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Practical adapter for many tools

Non-magnetic holder for screws in metallic environments


  • A magnet would attract swarf


Wrong holder? Try this adapter


  • The adapter fits in all standard hexagon drives and connects them in the square socket of the tool

  • The short design ensures stable and torsion-free power transmission

  • Enables socket wrenches to be used on machines with a standard drill chuck
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/2 inch

Drive type

Internal square

Tip size

5/16 inch

Tip type

Hexagon socket

Length

35 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information