DIN 34820 steel 300 HV hot dip galvanized
WSH-DIN34820-300HV-(HDG)-D21,0
Art.-no. 0407009520
EAN 4055374276410
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Internal diameter (d1) | 21 mm |
Outer diameter (d2) | 37 mm |
Thickness (h) | 3 mm |
Material | Steel |
Vickers hardness, HV | 300 HV |
Surface | Hot dip galvanized |